Add More Items
View All Quick Selects
Below you can add an image for 'Sea Gull Lighting Prod.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" 12W Led Round Surface Mount 3000K 800 LM WHT
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$13.40
Each
$17.50
Baffle Trim, Aluminum, White Trim/Baffle, 7-5/16 In Diameter, 5-3/8 In Height, 0.53 LB
$8.70
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel Material, 13.5 In Length, 10.75 In Width, 7.875 In Height, 6.375 In Diameter, Non Dimmable, 3.15 LB
The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L
$20.50
The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.
$99.98
Flat Glass Shower Trim, Aluminum, White, 8 In Diameter, 4 In Height, 0.15 LB
$38.18
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
$16.25
3-60C SB Fullton Chandelier Display
$89.98
5-60C SB Fullton Chandelier Display
$119.98
The Sea Gull Collection Sagemore Three Light Vanity Fixture In Chrome Offers Shadow-Free Lighting In Your Powder Room, Spa, or Master Bath Room. The Sagemore Bath Light Collection By Sea Gull Collection Is Stylish, Slender and Sophisticated In A Chrome Finish With Satin Etched Glass. The Feminine Silhouette Offers A Bit More Visual Interest. The Assortment Includes Two-Light, Three-Light and Four-Light Vanity Fixtures, All Of Which Can Be Mounted As Up- or Down-Lights. Damp Rated. Most Of These Fixtures Ea
$134.98
1-60M G25 SB Codyn Sconce Display
$49.98
The Sea Gull Collection Sussex One Light Mini Pendant In Brushed Nickel Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. The Sussex Lighting Collection From Sea Gull Collection Is A Perfect Crossover From Cottage Style Into Urban Chic. The Sussex Collection`S Retro Appeal Softens and Warms-Up Contemporary Spaces, While Retaining An Up-to-Date Decor. Look to Sussex When Balance and Unity Are Required In Your Interior Design. Offered In Brushed Nickel Finish With Satin Whi
$120.96
1-60M MW Small Malone Flush Mount Display
$57.98
1-60M Navy Small Malone Flush Mount Display
1-60M Rose Medium Malone Flush Mount Display
$84.98
3-60C SB Fullton Semi-Flush Mount Display
$74.98
1-60M T10 BLK 21" Alcona Post Lantern Display
1-60M T10 BLK Large 18" Alcona Wall Lantern Dspy
$79.98
20
Popularity
Default